{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Leather | |
Type of tool storage | Shaft pockets | |
Internal dimension length | 230 mm | |
Internal dimension width | 140 mm | |
Internal dimension height | 300 mm | |
Weight | 1.5 kg | |
Type of product | Tool transport system |
Article number | 690820 | |
EAN / GTIN | 4006793921313 | |
Manufacturer number | 30200581 |
This article |
Recommendations |
|
---|---|---|
Electrician’s case, leather with magnetic catch |
||
Type of tool storage | Shaft pockets | Shaft pockets |
Weight | 1.5 kg | 1.1 kg |
Type of product | Tool transport system | Tool transport system |