{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 400 mm | |
External dimension width | 120 mm | |
External dimension height | 325 mm | |
Weight | 1.1 kg | |
Type of product | Tool transport system |
Article number | 692265 1 | |
EAN / GTIN | 4062406595739 | |
Manufacturer number | 692265 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |