• The item cannot be ordered due to missing prices.

Assembly tool set, 74 pieces in a tool bag 74

Article no.: 686020 74

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 74
    Square drive 1/4 in
    Drive profile Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket; Hexagon socket
    Type of product Tool set

    Identification numbers & Classifications

    Article number 686020 74
    EAN / GTIN 4062406785284
    Manufacturer number 686020 74

    Description

    Version:

    High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

    Supplied with:

    Tape measure: 1 pc. No. 462010 size 5
    Aluminium spirit level: 1 pc. No. 467435 size 400
    Files set: 1 pc. No. 517419 size 200
    Hacksaw frame with bimetal blade: 1 pc. No. 580750 size 300
    Double open-ended spanner 6 – 34 mm with toolholder: 1 pc. No. 610960 size 12 (6×7 – 30×34) with 1 pc. No. 611500 size 12
    Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
    Socket set 1/4 inch: 1 pc. No. 630368 size 6 (29 pieces)
    Screwdriver for slot-head: 1 pc. each No. 660701 size 3, 4, 7
    Screwdriver for TORX® screws: 1 pc. each No. 668401 size 0, 1, 2
    Combination pliers: 1 pc. No. 702995 size 180
    Water pump pliers: 1 pc. No. 706145 size 250
    Snipe nose pliers, angled: 1 pc. No. 713595 size 200
    Diagonal cutter: 1 pc. No. 725245 size 160
    Engineer's hammer: 1 pc. No. 750125 size 300
    General-purpose knife: 1 pc. No. 845039 size 160
    Leather work gloves (pair): 1 pc. No. 094055 size 10
    Safety glasses: 1 pc. No. 096845 size CLEAR
    Ear defenders: 1 pc. No. 097795 size STEEL
    Textile tool bag: 1 pc. No. 692262 size 2

    Tip:

    Gereedschap separaat geleverd.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart