• The item cannot be ordered due to missing prices.

Adapter 8/16

Article no.: 676945 8/16

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Bit socket D 8
overall length 38 mm
Hexagon drive C 8 (5/16 inch)
Type of product Bit holder

Identification numbers & Classifications

Article number 676945 8/16
EAN / GTIN 4991644204779
Manufacturer number 3138

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
Spring retaining ring and ball; for hand-operated tools.

Downloads & documents

Compare with similar products

This article


Recommendations


Adapter  8/16

Adapter 8/16

Square drive 3/8 3/8
Bit socket D 8 D 8
overall length 38 37
Hexagon drive C 8 (5/16 inch) C 8 (5/16 inch)
Type of product Bit holder Bit holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart