{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Bit socket | D 8 | |
overall length | 38 mm | |
Hexagon drive | C 8 (5/16 inch) | |
Type of product | Bit holder |
Article number | 676945 2/16 | |
EAN / GTIN | 4991644204823 | |
Manufacturer number | 4138 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adapter 2/16 |
||
Square drive | 1/2 | 1/2 |
Bit socket | D 8 | D 8 |
overall length | 38 | 40 |
Hexagon drive | C 8 (5/16 inch) | C 8 (5/16 inch) |
Type of product | Bit holder | Bit holder |