• The item cannot be ordered due to missing prices.

Ratchet handle “Twister” for 1/4 inch bits with magnet 30 mm

Article no.: 676655 30

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Twister
Blade length 30 mm
Bit socket D 6,3
overall length 158 mm
Changeover capability clockwise - anti-clockwise rotation yes
with ratchet handle yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676655 30
EAN / GTIN 7610733227105
Manufacturer number 8510.R-30

Description

Version:

“multicraft” ratchet handle with non-allergenic elastomer coating allows the required torque to be transmitted with no problems, even with wet or oily hands. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Compare with similar products

This article


Recommendations


Ratchet handle “Twister” for 1/4 inch bits with magnet 30 mm

Ratchet handle “Twister” for 1/4 inch bits with magnet 30 mm

Bit socket D 6,3 D 6.3 D 6.3
overall length 158 105 135
Manufacturer's designation Twister
Blade length 30 30 30
with ratchet handle yes
Type of product Bit tool Bit tool Bit tool

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart