{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Twister | |
Blade length | 100 mm | |
Bit socket | D 6,3 | |
overall length | 228 mm | |
Changeover capability clockwise - anti-clockwise rotation | yes | |
with ratchet handle | yes | |
Type of product | Bit tool |
Article number | 676655 100 | |
EAN / GTIN | 7610733227112 | |
Manufacturer number | 8510.R-100 |
This article |
Recommendations |
||
---|---|---|---|
Ratchet handle “Twister” for 1/4 inch bits with magnet 100 mm |
|||
Bit socket | D 6,3 | D 6.3 | D 6.3 |
overall length | 228 | 205 | 175 |
Manufacturer's designation | Twister | ||
Blade length | 100 | 100 | 100 |
with ratchet handle | yes | ||
Type of product | Bit tool | Bit tool | Bit tool |