• The item cannot be ordered due to missing prices.

Bits set with drive tool 13 pieces

Article no.: 676090

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KK 50
    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws with hole
    Number of pieces 13
    Drive tool Screwdriver handle
    telescopic blade is retractable into the handle yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676090
    EAN / GTIN 4013288093219
    Manufacturer number 05056656001

    Description

    Version:

    Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
    Kraftform holder with telescopic shank retractable into handle No. 676400.

    Content:

    Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each no. 675310 size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for Pozidriv: 1 pc. each no. 675320 size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each similar to No. 675250 size 0.6×4.5; 1.0×5.5
    Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. each No. 675350 size TX10; TX15; TX20; TX25; TX30; TX40
    Screwdriver handle: 1 pc. No. 676400 with telescopic blade and quick-change chuck C/E 6.3

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart