• The item cannot be ordered due to missing prices.

Set of bits 10 pieces, “Stainless” steel

Article no.: 675681

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Number of pieces 10
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675681
EAN / GTIN 4013288111852
Manufacturer number 05259143001

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675490 1 pc. size 2/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675492 1 pc. size 1/25; 2 pcs. size 2/25
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675496 1 pc. each size TX10; TX15; TX20; TX25; TX30
Adapter “Rapidaptor Stainless”: 1 pc. No. 675020 size 6.3S

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart