{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3867/1 TS TORX® | |
Torx® profile | TX30 | |
Material | Stainless steel, INOX | |
overall length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675496 TX30 | |
EAN / GTIN | 4013288111111 | |
Manufacturer number | 05071037001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit for Torx®, 1/4 inch C 6.3 Stainless steel “Stainless” TX30 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 25 | 25 |
Manufacturer's designation | 3867/1 TS TORX® | |
Material | Stainless steel, INOX | |
Bit hexagon shank | C 6,3 | C 6,3 |
Torx® profile | TX30 | TX30 |
Type of product | Bit tool | Bit tool |