{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 851/1 BTZ PH | |
Norm | DIN ISO 1173 | |
Cross-head size | 1 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675520 1/25 | |
EAN / GTIN | 4013288034458 | |
Manufacturer number | 05056420001 |
This article |
Recommendations |
|
---|---|---|
Bit for Phillips, 1/4 inch C 6.3 BiTorsion 1/25 mm |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 25 | 25 |
Manufacturer's designation | 851/1 BTZ PH | |
Cross-head size | 1 | 1 |
Norm | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |