• The item cannot be ordered due to missing prices.

Bit-holding screwdriver with magazine and fine-tooth “Zyklop Pocket” reversible ratchet with 1/4 inch bits with ratchet and magnet, Number of pieces: 13

Article no.: 676635 13

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 8009 Zyklop Pocket Set 1
Bit socket D 6.3
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws; Hexagon socket
overall length 133 mm
Type of product Bit tool

Identification & Classification

Article number 676635 13
EAN / GTIN 4013288221834
Manufacturer number 05004280001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Compact Zyklop ratchet with integrated bit magazine. The magnetic direct mount makes the 3/8 inch ratchet a bit ratchet screwdriver with 1/4 inch bit holder at the same time. The freely swivelling ratchet head can be fixed in 5 defined positions. The fine-tooth reversible ratchet has 72 teeth and a working arc of 5°.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

Bits, length 25 mm, C6.3 for Phillips: 1 pc. each no. 675520 size 1/25; 2/25
Bits, length 25 mm, C6.3 for Pozidriv: 1 pc. each no. 675540 size 1/25; 2/25
Bits, length 25 mm, C6.3 for hex socket: 1 pc. each size 3; 4; 5; 6
Bits, length 25 mm, C6.3 for internal Torx®: 1 each size TX10; TX15; TX20; TX25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart