• The item cannot be ordered due to missing prices.

Bit for Torx Plus®, 1/4 inch C 6.3 25IP

Article no.: 675390 25IP
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 867/1 IP TORX PLUS®
    Torx Plus® profile 25IP
    overall length 25 mm
    Drive profile Screwdriver for TORX PLUS® screws
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675390 25IP
    EAN / GTIN 4013288031600
    Manufacturer number 05066286001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Standard design, high strength.

    Application:

    For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, toughened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart