• The item cannot be ordered due to missing prices.

Bit for Torx Plus®, 1/4 inch C 6.3, Torx Plus® profile: 15IP

Article no.: 675390 15IP
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/1 IP TORX PLUS®
Torx Plus® profile 15IP
overall length 25 mm
Drive profile Screwdriver for TORX PLUS® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675390 15IP
EAN / GTIN 4013288174727
Manufacturer number 05066282001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart