{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/1 TORX® | |
Torx® profile | TX20 | |
overall length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Bit tool |
Article number | 675340 TX20 | |
EAN / GTIN | 4013288030344 | |
Manufacturer number | 05066487001 |
This article |
Recommendations |
|
---|---|---|
Bit for Torx®, 1/4 inch C 6.3, Torx® profile: TX20 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 25 mm | 25 mm |
Torx® profile | TX20 | TX20 |
Type of product | Bit tool | Bit tool |