• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 29 pieces, Type: S

Article no.: 634120 S

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8100 SB 8
Number of pieces 29
Square drive 3/8 in
Width across flats range, hexagon sockets 8-19 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging Textile folding wallet, hook and loop fastening
Length 262 mm
Width 120 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 634120 S
EAN / GTIN 4013288173928
Manufacturer number 05004048001

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M12 and for hexagon socket head screws with thread M4 − M10.
For Phillips and Pozidriv screws with thread M2 − M6 and for internal Torx® screws with thread M3.5 − M8.

Material:

Chrome molybdenum steel, matt chrome-plated.

Content:

With reversible ratchet No. 635295.

Supplied with:

Socket single hexagon: 9 pcs.
size 8; 10; 12; 13; 15; 16; 17; 18; 19 mm
Hexagon bit: 5 pcs. No. 675240 size 3; 4; 5; 6; 8
BITS for Phillips: 3 pcs. No. 675310 size 1/25; 2/25; 3/25
Pozidriv bit: 2 pcs. No. 675320 size 1/25; 2/25
BITS for Torx®: 6 pcs. No. 675340 size TX15; TX20; TX25; TX27; TX30; TX40
Extension with quick rotation sleeve: 1 pc. 200 mm
Wobbel extension: 1 pc. 76 mm
Adapter with quick-release holder: 1 pc. 3/8 inch square – 1/4 inch hexagon bit holder
Ratchet (size P): 1 pc. No. 635290 with push-through square
Ratchet (size S): 1 pc. No. 635295 with reversible ratchet
Presented in: Textile wallet with hook and loop fastener

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart