{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 842/1 Z | |
Hexagon | 5 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675270 5 | |
EAN / GTIN | 4013288191557 | |
Manufacturer number | 05056356001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit for hexagon, 1/4 inch C 6.3 with ball point 5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 | 25 |
Manufacturer's designation | 842/1 Z | |
Hexagon | 5 | 5 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |