• The item cannot be ordered due to missing prices.

Socket wrench bit,1/4 inch E 6.3 with magnet 6 mm

Article no.: 674273 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
overall length 50 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Bit hexagon shank E 6.3
with magnetic insert yes
suitable for machine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674273 6
EAN / GTIN 4062406235925
Manufacturer number 674273 6

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For hexagon nuts and bolts DIN 3126.

Standard:

DIN ISO 1173

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart