{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
overall length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Bit hexagon shank | E 6.3 | |
with magnetic insert | yes | |
suitable for machine | yes | |
Type of product | Bit tool |
Article number | 674273 5,5 | |
EAN / GTIN | 4062406235918 | |
Manufacturer number | 674273 5,5 |