{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Hexagon | 8 mm | |
overall length | 50 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674242 8 | |
EAN / GTIN | 7610733221271 | |
Manufacturer number | E6.210/8 |