• The item cannot be ordered due to missing prices.

PrecisionBit for hexagon, 1/4 inch E 6.3 6 mm

Article no.: 674242 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation PrecisionBits
Hexagon 6 mm
overall length 50 mm
Drive profile Hexagon screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674242 6
EAN / GTIN 7610733221264
Manufacturer number E6.210/6

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart