• The item cannot be ordered due to missing prices.

Blade for Torx® halfmoon, 4 mm, Torx® profile: TX2

Article no.: 669935 TX2

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/9 C TORX®
Torx® profile TX2
Blade ⌀ 1.5 mm
Blade length 20 mm
overall length 44 mm
Drive profile Screwdriver for TORX® screws
Drive profile Half-moon
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669935 TX2
EAN / GTIN 4013288112644
Manufacturer number 05135221001

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart