{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/9 C TORX® | |
Torx® profile | TX10 | |
Blade ⌀ | 3 mm | |
Blade length | 20 mm | |
overall length | 70 mm | |
Drive profile | Screwdriver for TORX® screws | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number | 669935 TX10 | |
EAN / GTIN | 4013288037107 | |
Manufacturer number | 05332607001 |