{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
electrostatic characteristic | EGB/ESD | |
Blade length | 80 mm | |
overall length | 173 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 668895 1 | |
EAN / GTIN | 7610733268351 | |
Manufacturer number | 8121.1-80 ESD |
This article |
Recommendations |
||
---|---|---|---|
Electronics screwdriver for Phillips ESD 1 |
|||
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips | Skruetrækker til Phillips |
electrostatic characteristic | EGB/ESD | ||
for screw ⌀ | 2.1 - 3 | ||
overall length | 173 | 82 | 112 |
Blade length | 80 | 25 | |
Cross-head size | 1 | 1 | 1 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |