{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
electrostatic characteristic | EGB/ESD | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 668895 0 | |
EAN / GTIN | 7610733268344 | |
Manufacturer number | 8121.0-60 ESD |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Phillips ESD 0 |
||
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips |
electrostatic characteristic | EGB/ESD | |
overall length | 153 | 112 |
Blade length | 60 | |
Cross-head size | 0 | 0 |
Type of product | Screwdriver | Screwdrivers |