{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Cross-head size | 2 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 215 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668000 2 | |
EAN / GTIN | 7610733204052 | |
Manufacturer number | 190.2-100/6 |