• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with plastic handle, Cross-head size: 0

Article no.: 668000 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 150 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 668000 0
EAN / GTIN 7610733086474
Manufacturer number 190.0-60

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Screwdriver for Phillips for cross-head screws to DIN ISO 8764-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart