• The item cannot be ordered due to missing prices.

Screwdriver for slotted nuts, Blade ⌀: 6mm

Article no.: 666600 6

Select article variation and quantity

Blade ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Blade ⌀ 6 mm
for nuts M3
Blade length 90 mm
overall length 185 mm
Hole ⌀ 3.7 mm
Drive bit thickness a 1.2 mm
Drive profile Slotted nut screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 666600 6
EAN / GTIN 7610733086375
Manufacturer number 196.5-90

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Tubular blade with exceptionally deep head for projecting screw threads.

Application:

For slotted round nuts DIN 546.

Material:

Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart