• The item cannot be ordered due to missing prices.

Screwdriver for slotted nuts, Blade ⌀: 11mm

Article no.: 666600 11

Select article variation and quantity

Blade ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Blade ⌀ 11 mm
for nuts M6
Blade length 110 mm
overall length 220 mm
Hole ⌀ 6.4 mm
Drive bit thickness a 2.5 mm
Drive profile Slotted nut screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 666600 11
EAN / GTIN 7610733086405
Manufacturer number 196.8-110

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Tubular blade with exceptionally deep head for projecting screw threads.

Application:

For slotted round nuts DIN 546.

Material:

Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart