• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head 3 mm

Article no.: 664410 3

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 3 mm
Tip thickness a 0.5 mm
Blade length 80 mm
overall length 173 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664410 3
EAN / GTIN 7610733268214
Manufacturer number 8128.3,0-80

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart