{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 2 mm | |
Tip thickness a | 0.4 mm | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664410 2 | |
EAN / GTIN | 7610733268894 | |
Manufacturer number | 8128.2,0-60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for slot-head 2 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 153 | 120 |
Blade length | 60 | 60 |
Blade width b | 2 | 2 |
Tip thickness a | 0.4 | 0.4 |
Type of product | Screwdriver | Screwdriver |