• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, short, with 2-component Haptoprene handle 8 mm

Article no.: 664122 8
New product

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 8 mm
Tip thickness a 1.2 mm
Blade length 30 mm
overall length 85 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664122 8
EAN / GTIN 4067263013693
Manufacturer number 664122 8

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265B.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart