{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 10 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 30 mm | |
overall length | 85 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664122 10 | |
EAN / GTIN | 4067263013709 |