• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with long blade and Kraftform handle, Blade width b×Blade length: 4X300mm

Article no.: 663750 4X300

Select article variation and quantity

Blade width b×Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 335
Blade width b 4 mm
Tip thickness a 0.8 mm
Blade length 300 mm
overall length 398 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 663750 4X300
EAN / GTIN 4013288003324
Manufacturer number 05008027001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart