{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 335 | |
Blade width b | 3 mm | |
Tip thickness a | 0.5 mm | |
Blade length | 200 mm | |
overall length | 281 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663750 3X200 | |
EAN / GTIN | 4013288107992 | |
Manufacturer number | 05008009001 |