{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 8 mm | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 160 mm | |
overall length | 270 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662000 8 | |
EAN / GTIN | 7610733085781 | |
Manufacturer number | 100.5-160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Blade screwdriver for slot-head, with plastic handle 8 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 270 | 270 |
Blade designation | 5 | |
Blade length | 160 | 160 |
Blade width b | 8 | 8 |
Tip thickness a | 1.2 | 1.2 |
Type of product | Screwdriver | Screwdriver |