{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 3.5 mm | |
Blade designation | 1 | |
Tip thickness a | 0.5 mm | |
Blade length | 90 mm | |
overall length | 180 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662000 3,5 | |
EAN / GTIN | 7610733085743 | |
Manufacturer number | 100.1-90 |
This article |
Recommendations |
|
---|---|---|
Blade screwdriver for slot-head, with plastic handle, Blade width b: 3,5mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 180 mm | 180 mm |
Blade designation | 1 | |
Blade length | 90 mm | 90 mm |
Blade width b | 3.5 mm | 3.5 mm |
Tip thickness a | 0.5 mm | 0.6 mm |
Type of product | Screwdriver | Screwdriver |