• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with Kraftform handle and impact cap 14 mm

Article no.: 660300 14

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 932 A
    Blade width b 14 mm
    Tip thickness a 2.5 mm
    Blade length 250 mm
    overall length 367 mm
    Hexagon collar for wrench assistance 16 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 660300 14
    EAN / GTIN 4013288018076
    Manufacturer number 05018274001

    Description

    Version:

    Kraftform handle made of impact resistant plastic with integrated soft zones and impact cap (sizes 12 and 14 without soft zones; size 3.5 without impact cap and through blade).
    Hexagon blade made of impact resistant special steel, through to the end of the handle. From size 4.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for slot-head, with Kraftform handle and impact cap 14 mm

    Screwdriver for slot-head, with Kraftform handle and impact cap 14 mm

    Drive profile Slot-head screwdriver Slot-head screwdriver
    overall length 367 384
    Blade length 250 250
    Blade width b 14 14
    Tip thickness a 2.5 2.5
    Hexagon collar for wrench assistance 16 17
    Type of product Screwdriver Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart