• The item cannot be ordered due to missing prices.

Screwdriver set for slot-head, with Kraftform handle and impact cap 8

Article no.: 660310 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 660310 8
EAN / GTIN 4013288101785
Manufacturer number 05259113001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones and impact cap (sizes 12 and 14 without soft zones; size 3.5 without impact cap and through blade).
Hexagon blade made of impact resistant special steel, through to the end of the handle. From size 4.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

Content:

1 each screwdriver No. 660300: Size 3.5; 4.5; 5.5; 7; 9; 10; 12; 14

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver set for slot-head, with Kraftform handle and impact cap 8

Screwdriver set for slot-head, with Kraftform handle and impact cap 8

Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 8 8 8
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdriver Screwdriver Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart