{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
Height H | 212 mm | |
Dimensions R1 | 91 mm | |
Dimensions R2 | 212 mm | |
maximum input capacity | 275 Nm | |
Torque multiplication / effective force multiplication | 1:25.5 | |
recommended torque wrench / tightening range | 300 Nm | |
Number of supports (reaction plates) | 1 | |
Drive square | 1.1/2 in | |
Square drive | 1/2 in | |
⌀ D | 119 mm | |
Weight | 9.3 kg | |
Non-return valve | yes | |
Overload protection | yes | |
Type of product | Torque Wrench |
Article number | 659980 7000 | |
EAN / GTIN | 5060207567572 | |
Manufacturer number | 180216 |