• The item cannot be ordered due to missing prices.

Torque multiplier from size 1300 in a plastic case 1000 N·m

Article no.: 659980 1000
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

maximum output capacity (N·m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 273 mm
    Height H 63 mm
    Dimensions R1 55 mm
    Dimensions R2 143 mm
    Measuring accuracy 4 %
    maximum input capacity 200 Nm
    Torque multiplication / effective force multiplication 1:5
    recommended torque wrench / tightening range 250 Nm
    Number of supports (reaction plates) 2
    Drive square 3/4 in
    Square drive 1/2 in
    ⌀ D 65 mm
    Weight 1.5 kg
    Measurement technology mechanical
    Non-return valve no
    Overload protection yes
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 659980 1000
    EAN / GTIN 5060207565622
    Manufacturer number 180260

    Description

    Version:

    Mechanical manual torque multiplier for controlled screw tightening. Multiplier and support of high-quality steel. With overload shut-off to protect the transmission. Input drive with internal square socket for drive tools such as a ratchet, T-handle, torque wrench. It is sensible to operate the device with a torque wrench, so that the maximum load and the screw torque values can be checked. Output drive with external square for holding sockets (preferably use impact sockets due to the high torques).
    Extremely precisely machined transmissions with ground gears and honed bores guarantee exact and consistently reproducible torque multiplication. Unique accuracy of not less than ±4 %. Very compact and lightweight design, exceptionally long working life, and low maintenance.

    Advantage:

    Torque multipliers allow the transmission of higher torques with a correspondingly shorter lever arm.

    Note:

    Alternative reaction plates for No. 659980 size 2000 and 7000 available on request. No. 659980 size 2000 available on request with electronic measured value sensors.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart