{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 126 mm | |
Torque range | 10 cNm - 50 cNm | |
Torque range | 0.1 Nm - 0.5 Nm | |
Scale graduation, 1 graduation = | 1 cNm | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 71 g | |
Type of product | Torque screwdriver |
Article number | 659956 50 | |
EAN / GTIN | 7610733291670 | |
Manufacturer number | 8316.M 10-50 CNM |