• The item cannot be ordered due to missing prices.

Torque screwdriver with scale, to take D 6.3 bits, maximum torque: 200cNm

Article no.: 659956 200

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6.3
Test certificate Manufacturer’s test certificate
Overall length L 144 mm
Torque range 40 cNm - 200 cNm
Torque range 0.4 Nm - 2 Nm
Scale graduation, 1 graduation = 5 cNm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 113 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659956 200
EAN / GTIN 7610733291687
Manufacturer number 8317.M 0,4-2,0 NM

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Bit holder with magnet to take C 6.3 bits.
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart