• The item cannot be ordered due to missing prices.

Torque screwdriver with scale, maximum torque: 60cNm

Article no.: 659949 60

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 60 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±6 %
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 110 mm
Torque range 5 cNm - 60 cNm
Torque range 0.05 Nm - 0.6 Nm
Scale graduation, 1 graduation = 0.5 cNm
25 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 99 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659949 60
EAN / GTIN 4580125347533
Manufacturer number N6 LTDK

Description

Version:

Setting using a micrometer scale. Profiled light alloy handle.

Function:

When the set torque is reached the screwdriver triggers and signals clearly (audibly and perceptibly). It is then again immediately ready for use.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart