{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 120 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 157 mm | |
Torque range | 20 cNm - 120 cNm | |
Torque range | 0.2 Nm - 1.2 Nm | |
Scale graduation, 1 graduation = | 1 cNm | |
⌀ | 30 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | cNm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Weight | 192 g | |
Type of product | Torque screwdriver |
Article number | 659949 120 | |
EAN / GTIN | 4580125347540 | |
Manufacturer number | N12 LTDK |