• The item cannot be ordered due to missing prices.

Electronic torque screwdriver 400 cNm

Article no.: 659050 400

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 400 cNm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±2 %
    Bit socket F 6.3
    Test certificate Manufacturer’s test certificate
    Overall length L 203 mm
    Torque range 80 cNm - 400 cNm
    Resolution 0.1 cNm
    Weight 200 g
    Display digital
    Release signalling optisk; akustisk
    Trigger principle Electromechanical trigger
    Connection format Bit holder 1/4 inch
    Measurement technology electronic
    Data can be recorded yes
    Setting the trigger value digital, adjustable
    Feedback displaying
    Reversible reading cNm; lbfin
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type LR3
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659050 400
    EAN / GTIN 4045197503886
    Manufacturer number 659050 400

    Description

    Version:

    Torque screwdriver with a flexible range of applications; with a 2-component handle, large display and quick-change coupling shank for bits. When the set value is reached, the torque screwdriver gives a clear visual and audible signal. 2 working modes are available - peak value display and tracking value display. Stores up to 50 values.
    Units of measure: cNm, lbfin, kgfcm

    Application:

    Torque control; controlled tightening of screws in a single operation or for small batch production.

    Standard:

    Tested to DIN EN ISO 6789.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart