{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Bit socket | F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 203 mm | |
Torque range | 40 cNm - 200 cNm | |
Resolution | 0.1 cNm | |
Weight | 200 g | |
Display | digital | |
Release signalling | optisk; akustisk | |
Trigger principle | Electromechanical trigger | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | cNm; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Type of product | Torque screwdriver |
Article number | 659050 200 | |
EAN / GTIN | 4045197503879 | |
Manufacturer number | 659050 200 |