{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 60 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Serie | SGK | |
Overall length L | 132 mm | |
Torque range | 5 cNm - 60 cNm | |
Torque range | 50 mNm - 600 mNm | |
Scale graduation, 1 graduation = | 1 cNm | |
Clamping chuck range | 1 mm - 8.5 mm | |
⌀ | 63 mm | |
Weight | 600 g | |
Display | analogue | |
Release signalling | visual | |
Connection format | 3-jaw chuck | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Norm | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 658800 60 | |
EAN / GTIN | 4582126965457 | |
Manufacturer number | N6 SGK II |