• The item cannot be ordered due to missing prices.

Minimal torque gauge, maximum torque: 36cNm

Article no.: 658800 36

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 36 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Series SGK
Overall length L 132 mm
Torque range 4 cNm - 36 cNm
Torque range 40 mNm - 360 mNm
Scale graduation, 1 graduation = 0.5 cNm
Clamping chuck range 1 mm - 8.5 mm
63 mm
Weight 600 g
Display analogue
Release signalling visual
Connection format 3-jaw chuck
Measurement technology mechanical
Data can be recorded no
Setting the trigger value Memory pointer
Feedback displaying
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification numbers & Classifications

Article number 658800 36
EAN / GTIN 4582126965440
Manufacturer number N3,6 SGK II

Description

Version:

Accurate measuring instrument for the smallest torques. Easy-to-read scale with memory pointer on the top and additional scale on the side. With 3-jaw steel chuck.

Application:

For measuring the smallest torques (such as rotation and frictional resistances) and for controlled tightening of screws.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart