{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 42.5 mm | |
Height h | 17 mm | |
Width across flats | 27 mm | |
Pitch S | 25 mm | |
Plug-in shank | 14×18 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657900 2-27 | |
EAN / GTIN | 4018754034291 | |
Manufacturer number | 58224027 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Ring plug-in head 2-27 mm |
||
Width b | 42.5 | 42 |
Height h | 17 | 17.5 |
Width across flats | 27 | 27 |
Pitch S | 25 | 31 |
Tool with ratchet function | no | no |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Ring plug-in head | Ring plug-in head |